Split pin
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-8,0X56
Art.-no.
44188 56
EAN 4046778031453
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94 brass, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 56 mm |
Longitudinal external diameter of ring (b) | 16 mm |
Transverse external diameter of ring (c) | 15 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |