Split pin
ISO 1234 steel zinc plated thick-layer passivation
SPLTPIN-ISO1234-(DSP)-4X40
Art.-no.
511750440
EAN 4059608350426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 1234, galvanised steel, thick-film passivated (DSP)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Product information
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Longitudinal external diameter of ring (b) | 8 mm |
Transverse external diameter of ring (c) | 6.5 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | ISO 1234 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |