Welcome to Würth Slowakia For trade customers only

Sport Crux S1P ESD safety sandals

Safety sandals, S1P Sport Crux ESD
SANDALS SPORT CRUX S1P ESD W12 BLACK 44

Art.-no. M426032044

EAN 4251402786481

Price for selected packaging unit
Sport Crux S1P ESD safety sandals

Art.-no. M426032044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In hot summer temperatures, the S1P sandal is the ideal companion in your everyday work.
  • Breathable, ultra-lightweight microfibre

  • Mesh inner lining, slip-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip PU outsole SRC, comfort widths 10 to 12

  • DGUV 112-191 (BGR 191), ESD, metal-free

  • Approx. 557 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Microfibre with textile insert

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, DGUV 112-191

Type description

Sandals

Foot width

12 (comfort width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information