Toothed trowel steel with wooden handle
TOTRWL-STEEL-WOODHNDL-SERW10
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Optimum attachment of blade to support
Four-point welding
Comfortable to work with
Handle in waxed, natural-coloured beech wood
Product information
Datasheets(X)
Material of blade | Steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | Wood |
Serration width | 10 mm |