Welcome to Würth Slowakia For trade customers only

Spot weld drill bit DIN 1897 HSCo

HSCo spot weld drill bit DIN 1897 Longlife
DRL-SPTWELD-HSCO-DIN1897-10X89MM

Art.-no. 0710740100
EAN 4061975385963

Price for selected packaging unit
Spot weld drill bit DIN 1897 HSCo

Art.-no. 0710740100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The extremely durable spot weld drill bit with Magma multi-layer coating for loosening spot welds with hand-held drills on high-strength bodywork panels up to 1200 N/mm² strength on all kinds of vehicles.

Special magma multi-layer coating


  • Up to 9x longer service life compared to uncoated spot-weld drill bits

  • Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN

  • Up to 50 % faster cutting speed compared to uncoated spot-weld drill bits


Extra-stable tip geometry for difficult drilling conditions with all common hand drills



Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits



Excellent centring of the drill bit on the spot weld and precise drilling


115° centring tip



Burr-free drilling


180° tip angle at the cutting edges



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)

  • Do not use in drills with an impact chuck or spindles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for drilling high-tensile bodywork/sheet steel <= 1200 N/mm², cast iron, stainless steel sheeting, brass sheeting, aluminium sheeting, zinc sheeting, bronze sheeting, copper sheeting and plastic panels

  • Suitable for use in drills with 3-jaw chucks
Instructions

Ensure a constant rotation speed is maintained



Maximum rotation speed for stainless steel sheets


  • Max. 1200 rpm for ∅ 6 mm

  • Max. 950 rpm for ∅ 8 mm

  • Max. 730 rpm for ∅ 10 mm


Maximum rotation speed in steel/bodywork panels up to 1200 N/mm²


  • Max. 1650 rpm for ∅ 6 mm

  • Max. 1200 rpm for ∅ 8-9 mm

  • Max. 950 rpm for ∅ 10 mm


Use coolants and lubricants if possible

Quality

Würth-Standard

Cutting material

HSCo

Surface

Magma multilayer coating

Suitable for tensile strength up to

1200 N/mm²

Diameter

10 mm

Length

89 mm

Chip flute length

43 mm

Shank diameter

10 mm

Shank style

Cylindrical

Type

DIN 1897 Longlife

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information