Spring cotter pin With single loop, plain A4 stainless steel
Stainless steel A4 with single loop
SPGPIN-SINGLEYE-TYPE-B-A4-2X43
Art.-no. 494992 1
EAN 7319007689037
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 43 mm |
Internal diameter of ring (d2) | 10 mm |
Min./max. grip range (d3) | 9-11.2 mm |
Diameter of hole | 10 mm |
Other standard | WN 473 |
Material | Stainless steel A4 |
Surface | Plain |
Design | With single eye |
RoHS-compliant | Yes |
