Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

DIN 137 stainless steel A2, shape B
WSH-SPG-DIN137-B-A2-D15,0

Art.-no. 040990114

EAN 4048539787975

Price for selected packaging unit
Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

Art.-no. 040990114

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Height (h1)

6 mm

Thickness (s1)

1.6 mm

Material

Stainless steel A2

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information