Spring nut
Spring nut
SPGNUT-(A3A)-D4,5MM
Art.-no. 050011367
EAN 4050382668837
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring nut for universal use, clear zinc plated for optimal corrosion protection
- Optimal corrosion protection through clear zinc plating
- Robust and long-lasting design with a material thickness of 0.50 mm
- Ideal for various applications due to compact dimensions
- Suitable for universal use in various vehicle types
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 4.5 mm |
Length (L) | 20.5 mm |
Width (B) | 13.50 mm |
Material thickness (S) | 0.50 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
