Square file DIN 7261, shape D
Square file type D
WRKSHPFILE-SQUARE-H3-L200MM
Art.-no. 071461 833
EAN 4011231719179
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
Product information
Datasheets(X)
![]() | |
File blade length (L) | 200 mm |
Width (B) | 8 mm |
File cut | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
