Square neck bolt with short pin
DIN 479 steel 08.8 zinc plated
SCR-SDP-DIN479-08.8-WS10-(A2K)-M10X25
Art.-no.
410311025
EAN 4048539503971
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 479, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Length of tenon (l2) | 2.5 mm |
Head height (k1) | 10 mm |
Diameter of tenon (d2) | 7 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |