Square neck bolt with short pin
DIN 479 steel 08.8 zinc plated
SCR-SDP-DIN479-08.8-WS17-(A2K)-M16X70
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M16 |
Länge (l1) | 70 mm |
Length of tenon (l2) | 4 mm |
Head height (k1) | 16 mm |
Diameter of tenon (d2) | 12 mm |
Standards | DIN 479 |
Werkstoff | Steel |
Property class | 08.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)