Square plug GPN 260 Q
Push-in plug GPN 260 Q
LAMIPLG-SQUAR-(GPN260-Q)-1515-BLACK
Art.-no. 0598261515
EAN 4050382349729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects square pipes against damage and dirt.
The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.
The square plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.
Product information
Datasheets(X)
![]() | |
Profile length (A) | 15 mm |
Profile width (F) | 15 mm |
Suitable for pipe thickness (T) | 1.5 - 2 mm |
Height (M) | 15 mm |
Insertion depth (H) | 11 mm |
Min./max. shaft diameter (B/C) | 7-10 mm |
Other standard | GPN 260 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
