Square wedge-shaped washer DIN 6917, 295-350 HV, hot-dip galvanised, wedge-shaped, for high-tensile prestressed bolt on I-profile
DIN 6917 steel hot dip galvanized
WSH-HV-DIN6917-(I-PRFL)-(HDG)-D17
Art.-no. 007903 16
EAN 4011231127929
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Strength 295–350 HV 10
- Hot-dip galvanised steel
- Pitch 14%
Notice
“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.
The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For high-strength preloadable bolted connections in metal constructions
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Thickness (h1) | 7.5 mm |
Width (b1) | 36 mm |
Length (l1) | 32 mm |
Standards | DIN 6917 |
Material | Steel |
Min./max. Vickers hardness, HV | 295-350 HV |
Surface | Hot dip galvanized |
Tilting | 14 % |
Suitable for | High-strength friction connections on I profiles in steel structures |
RoHS-compliant | Yes |
