Welcome to Würth Slowakia For trade customers only

Square weld nuts DIN 928, steel, plain

DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS17-M10

Art.-no. 0385010

EAN 4011231353069

Price for selected packaging unit
Square weld nuts DIN 928, steel, plain

Art.-no. 0385010

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Max. carbon content of 0.25%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 928

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Thickness (m1)

8 mm

External drive (s1)

WS17

Design

With square

Thread type

Metric thread

Pitch

1.5 mm

Nominal diameter

10 mm

Width across corners (e)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information