Star CP winter bomber jacket
Winter bomber jacket Star CP
JACKET WINTER STAR CP BLACK 4XL
Art.-no. M401488006
EAN 4255663212161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable cotton-rich bomber jacket, practical pockets and warm lining, ideal for winter
- No scratch clothing with hook-and-loop fasteners and YKK front zip
- Two front pockets, one breast pocket with pen holder, one inside pocket
- Ergonomic sleeve shape with adjustable cuffs, stand-up collar
Product information
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Padding | 100% polyester |
Washable at | 60°C |
Care instruction | Ironing with medium temperature. Max 150º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |