Star CP winter vest
Winter vest Star CP
VEST WINTER STAR CP BLACK L
Art.-no. M402208002
EAN 4255663211881
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable cotton-rich vest with practical pockets and warm lining
- No scratch clothing with hook-and-loop fasteners and YKK front zip
- Two front pockets, one breast pocket with pen holder, one inside pocket and stand-up collar
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Padding | 100% polyester |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer |