Welcome to Würth Slowakia For trade customers only

Starline Plus work dungarees

WORK BIB PANTS STARLINE PLUS OLIVE 60

Art.-no. M404169439

EAN 4251174746621

Price for selected packaging unit
Starline Plus work dungarees

Art.-no. M404169439

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These work dungarees impress with their heavy-duty fabric. Elasticated straps and a great fit ensure a high level of comfort. Try them on once and you won't want to do without them again.
  • Robust, heavy-duty and easy-care

  • 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop

  • Reflective piping, elasticated straps with buckles

  • Waist with adjustable width, triple-stitched seams for reinforcement

  • CORDURA
  • ®
  • knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Olive, Dark olive

Size

60

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Standards

EN 14404

EN standard

14404

Material of kneepad

100% Cordura® 500D

Kneepad colour

Black

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean

Size FR/ES/PT/BE

54

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information