Steel door solid spindle 8 mm with M8 thread
Steel door spindle f. nylon door handle dia. 23 mm
AY-CHPIN-DRFRN-NYLON-THR8-D23-8X100
Art.-no.
0688197200
EAN 4024835449939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Product information
Datasheets(X)
Instructions
Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.
![]() | |
Suitable for door handle | DH Polyamide |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 60-75 mm |
Length (L) | 100 mm |
Square size | 8 mm |
DIN direction | DIN R/L |