Steel impact weight for type 187 Transits
Steel clip-on wheel weight Transit type 187
BAW-TYPE187-25G
Art.-no. 0830187250
EAN 4061975594853
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Original part of Ford Transit and Ford Transit Custom from 05/2014
For use on the specially shaped steel rims of Ford vans
Product information
Datasheets(X)
Weight of balance weight | 25 g |
Material | Iron |
Length | 33.56 mm |
Width | 8.3 mm |
Height | 12.8 mm |
Product weight (per item) | 25.660 g |