Welcome to Würth Slowakia For trade customers only

Steel impact weight for type 187 Transits

BAW-TYPE187-60G

Art.-no. 083018760

EAN 4061975369222

Price for selected packaging unit
Steel impact weight for type 187 Transits

Art.-no. 083018760

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Original part of Ford Transit and Ford Transit Custom from 05/2014

For use on the specially shaped steel rims of Ford vans

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

60 g

Material

Iron

Length

82 mm

Width

8.3 mm

Height

12.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information