Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-I/E-WS7-(A2K)-M4X40MM
Art.-no. 0968410440
EAN 4045727003510
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With female/male thread
- Thread in accordance with DIN 13
- Thread undercut DIN 76-B
- RoHS-compliant
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 40 mm |
Male thread length (B) | 8 mm |
Female-thread length (C) | 8 mm |
Width across flats (SW) | 7 mm |
Material | Free machining steel |
Surface | Zinc plated |
