Welcome to Würth Slowakia For trade customers only

Steel zinc nickel black pan head H

Steel zinc nickel black pan head H
SCR-PANHD-FLG-H2-(ZNBHL)-3,9X25

Art.-no. 013483925
EAN 4056807857657

Price for selected packaging unit
Steel zinc nickel black pan head H

Art.-no. 013483925

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

RoHS-compliant

Yes

Form

C

Head type

Pan head with collar

Nominal diameter (d1)

3.9 mm

Length (l1)

25 mm

Head diameter (dk)

10 mm

Head height (k1)

2.6 mm

Drive type

H

Internal drive

H2

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information