Steel zinc nickel black pan head H
Steel zinc nickel black pan head H
SCR-PANHD-FLG-H2-(ZNBHL)-4,8X25
Art.-no. 013484825
EAN 4056807857817
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Material  | Steel  | 
Surface  | Zinc nickel black  | 
RoHS-compliant  | Yes  | 
Form  | C  | 
Head type  | Pan head with collar  | 
Nominal diameter (d1)  | 4.8 mm  | 
Length (l1)  | 25 mm  | 
Head diameter (dk)  | 12 mm  | 
Head height (k1)  | 3.55 mm  | 
Drive type  | H  | 
Internal drive  | H2  | 
Thread type  | Self-tapping screw thread  | 
Thread design  | Full thread  | 
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 | 
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 | 
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 | 
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 | 
