Steering roller With rotatable set screw
Swivel machinery castor with rotatable set screw
SWIVMACSTR-THRPIN-D50-35KG
Art.-no.
0683567533
EAN 4053479792132
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Hub with plain bearing
- Material: Abrasion-resistant grey rubber
- Polyamide 6 core with thread protection
- Galvanised steel bracket
Product information
Datasheets(X)
![]() | |
Roll diameter (D) | 50 mm |
Load capacity | 35 kg |
Height (H) | 66 mm |
Roll width (L) | 18 mm |
Bolt hole depth (R) | 24 mm |
Min. temperature conditions | -5 °C |
Thread type x nominal diameter (C) | M8 |
Thread length (metric thread) (F) | 15 mm |
Turntable diameter (G) | 35 mm |
Max. temperature conditions | 40 °C |