Welcome to Würth Slowakia For trade customers only

Stepped drill bit with anchor ring

Stepped drill bit with stop ring
STEPDRL-STOPRG-F.EDGECONNECTOR-D7-WL40MM

Art.-no. 0627103123
EAN 4011231525077
Price for selected packaging unit
Stepped drill bit with anchor ring

Art.-no. 0627103123

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

7 mm

Length

123 mm

Working length

73 mm

Suitable for screw

Diameter 7 mm x length 40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information