Stirrup clasp For round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets, with welded counterplate
Stirrup clasp rd eye D40, oval eye 42x22 welded-on
PIN-BAIL-STOWABLE-(A2K)-H45MM
Art.-no.
088081345
EAN 4011231809825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 45 mm |
Bracket width (B) | 20 mm |
Length (L) | 45 mm |
Width (A) | 21 mm |
Hole distance | 28 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | With welded on counter plate |
Surface | Zinc plated |