Stirrup handle
Bow handle, die-cast zinc
HNDL-BOW-ZD-DESIGN-(CR)-MATT-96MM
Art.-no. 0685300007
EAN 4045727667088
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 104 mm |
Height (H) | 25 mm |
Dimension between axes (A) | 96 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
