Stirrup handle nylon
Bow handle nylon
HNDL-BOWTYP-NYLON-AGATEGREY-96MM
Art.-no.
0685500072
EAN 4011231589925
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Nylon (polyamide) |
Colour | Agate grey |
Length (L) | 106 mm |
Height (H) | 35 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 96 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!