Storage tray OrgaAer
OrgaAer storage tray
STRGTRY-F.OFFICE-PLA-BLCK
Art.-no. 0684602842
EAN 4049557947235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Slides onto the stepped drawer edge
- Easy access to the drawer
- Extra storage space
With divider
Perfect office organisation
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |
Width (B) | 335 mm |
Height (H) | 35 mm |
Depth (T) | 196 mm |