Storage tray OrgaAer
OrgaAer storage tray
STRGTRY-F.OFFICE-PLA-SILVRGREY
Art.-no. 0684602841
EAN 4049557947228
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Slides onto the stepped drawer edge
- Easy access to the drawer
- Extra storage space
With divider
Perfect office organisation
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Colour | White aluminium, similar to RAL 9006 |
Material | Plastic |
Surface | Plain |
Width (B) | 335 mm |
Height (H) | 35 mm |
Depth (T) | 196 mm |