Straight metric VDE single open-end wrench
VDE single open-end wrench 1C insulation
OPNENDWRNCH-VDE-WS16-1000V
Art.-no. 0715002416
EAN 4065746395489
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated single open-end wrench suitable for working around live parts
Notice
Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Product information
Datasheets(X)
![]() | |
Surface | VDE insulated |
Width across flats (A) | 16 mm |
External dimension of wrench head (B) | 42 mm |
Handle diameter (C) | 25.4 mm |
Length (L1) | 171 mm |
Handle length (L2) | 110 mm |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7446 |
