Welcome to Würth Slowakia For trade customers only

Straight metric VDE single open-end wrench

VDE single open-end wrench 1C insulation
OPNENDWRNCH-VDE-WS24-1000V

Art.-no. 0715002424

EAN 4065746395410

Price for selected packaging unit
Straight metric VDE single open-end wrench

Art.-no. 0715002424

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated single open-end wrench suitable for working around live parts
Notice

Suitable for work on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Width across flats (A)

24 mm

External dimension of wrench head (B)

57 mm

Handle diameter (C)

32 mm

Length (L1)

237 mm

Handle length (L2)

140 mm

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 7446

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information