Welcome to Würth Slowakia For trade customers only

Stretch Evolution softshell jacket

SOFTSHELL STRETCH EVOLUTION BLACK XL

Art.-no. M441725003

EAN 4255663286834

Price for selected packaging unit
Stretch Evolution softshell jacket

Art.-no. M441725003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The water-repellent softshell jacket impresses with its quick-drying fabric. Reflective inserts for safety and stretch fabric for ease of movement make the jacket a perfect everyday item
  • 4-way stretch fabric

  • 3 outer pockets, 2 inner pockets

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective one-way stretch fabric panels, reinforced shoulders

  • Name tag clips, certified to STANDARD100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Size FR/ES/PT/BE

XL

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

214 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information