Stretch Evolution trousers
Trousers, EVOLUTION
PANTS STRETCH EVOLUTION ANTHRA/LIME 26
Art.-no. M403462405
EAN 4251761458326
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative trousers in a simple design are highly durable due to the four-way stretch fabric
- Seven outer pockets, two pen pockets, one ruler pocket
- Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
- Triple-stitched seams, ID card holder, knee pockets, certified in accordance with DIN EN 14404
- Concealed buttons to prevent surface scratches, four-way stretch, quick-drying
- Mobile phone pocket with E-care fabric
Product information
Datasheets(X)
Colour | Anthracite, Lime green |
Size | 26 |
Size FR/ES/PT/BE | 48C |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 38S |