Stretch X Electric SB P E FO WRU safety shoe
Safety shoe SB Electric P E FO WRU
SHOE STRETCH X ELECTRIC SB GREY 48
MODYF
Art.-no.
M414011048
EAN 4251596873455
Price for selected packaging unit













Exclusively for trade customers
Register now and access more than 125,000 products
Innovative safety shoes with stretch inserts in the flexible section. Ideal for activities in a kneeling position. The dielectric outer sole provides insulation and is certified in accordance with the CSA Z195-14:2014 standard. These safety shoes are not recommended for use in high-voltage areas.
- Suede with textile inserts, CORDURA stretch inserts
- Textile lining, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, textile penetration-resistant midsole
- Insulating PU outer sole SRC, width 11
- CSA Z195-14:2014, DGUV 112-191/ÖNORM Z1259, class II, metal-free, made in Europe
Product information
Datasheets(X)
Colour | Grey |
Size | 48 |
Material of shoes upper | Suede with textile insert |
Safety category | SB |
Standards | ISO 20345, SRC , DGUV 112-191 |
Other standard | SRC, DGUV 112-191 |
Type description | Stretch X |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 13 |