Welcome to Würth Slowakia For trade customers only

Stretch X dungarees

Stretch X work dungarees
WORK BIB PANTS STRETCH X BLACK 42

Art.-no. M404208419

EAN 4251596857141

Price for selected packaging unit
Stretch X dungarees

Art.-no. M404208419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable dungarees made from stretch material. Covered buttons also avoid surface scratches.
  • Buttons covered to prevent scratches

  • 8 outer, 2 pen pockets, ruler pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with press studs

  • Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Size FR/ES/PT/BE

36

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information