Welcome to Würth Slowakia For trade customers only

Stretch X jacket

Stretch X jacket
WORK JACKET STRETCH X BLACK L

Art.-no. M401318002

EAN 4251596857493

Price for selected packaging unit
Stretch X jacket

Art.-no. M401318002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative stretch fabric combines the comfort of cotton with the durability of polyester. Buttons are covered to avoid scratching surfaces and mesh inserts provide maximum ventilation.
  • Buttons covered to prevent scratches

  • 5 outer, 2 inner pockets, pen pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, cuffs and hem adjustable with hook and loop fastening

  • Triple stitched seams, ID holder clips

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information