Stretch X women's shorts
Work shorts Stretch X ladies'
WORK SHORTS LADY STRETCH X 40
Art.-no. M413228505
EAN 4255663264610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable women's shorts made from a cotton-polyester blend that perfectly combines comfort and durability. Inspired by @tschulique
- Concealed buttons to prevent scratches
- Five outer pockets, one thigh pocket, two back pockets
- Reflective inserts, elasticated waistband, triple-stitched seams
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Size FR/ES/PT/BE | 42 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 30 |