Stud with threaded end ≈ 2d DIN 835, plain 10.9 steel
DIN 835 bare steel 10.9
STUD-DIN835-10.9-M10X135
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 135 mm |
Thread length (metric thread) (l2) | 32 mm |
Thread length 2 (metric thread) (l3) | 20 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Shank diameter | 10 mm |
Product class | A |
Datasheets (0)
Certificates/ Documents (0)