Welcome to Würth Slowakia For trade customers only

Stud bolts DIN 976, plain 5.8 steel, type A

DIN 976 plain steel 5.8, shape A
THRPCE-DIN976-A-5.8-M6X60

Art.-no. 095076 60

EAN 4038898247999

Price for selected packaging unit
Stud bolts DIN 976, plain 5.8 steel, type A

Art.-no. 095076 60

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

60 mm

Standards

DIN 976-1

Material

Steel

Property class

5.8

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information