Welcome to Würth Slowakia For trade customers only

Stud bolts

DIN 976 plain steel 5.8, shape A
THRPCE-DIN976-A-5.8-M5X160

Art.-no. 095075 160
EAN 4045727002995

Price for selected packaging unit
Stud bolts

Art.-no. 095075 160

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 976 plain steel 5.8, shape A
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

160 mm

Standards

DIN 976-1

Material

Steel

Property class

5.8

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information