Stud with head, shape B ISO 2341, type B, zinc plated steel
ISO 2341 steel zinc plated shape B
BLT-SPLT-ISO2341-(A2K)-B-20X75X67
Art.-no. 441620 75
EAN 4050642409484
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Length (l1) | 75 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 5 mm |
Distance from bolt end to centre of hole (le) | 8 mm |
Diameter of hole (d2) | 5 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |
