Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

DIN 938 plain A2 stainless steel
STUD-DIN938-A2/70-M10X110

Art.-no. 0272910110

EAN 4050382075857

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

Art.-no. 0272910110

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

110 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

10 mm

Standards

DIN 938

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information