Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

STUD-DIN938-A2/70-M20X90

Art.-no. 027292090

EAN 4050382603166

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

Art.-no. 027292090

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

90 mm

Thread length (metric thread) (l2)

46 mm

Thread length 2 (metric thread) (l3)

20 mm

Standards

DIN 938

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

20 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information