Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A4/70 stainless steel, plain

DIN 938 bare stainless steel A4
STUD-DIN938-A4/70-M16X75

Art.-no. 027791675
EAN 4045727542583

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, A4/70 stainless steel, plain

Art.-no. 027791675

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

75 mm

Thread length (metric thread) (l2)

38 mm

Thread length 2 (metric thread) (l3)

16 mm

Standards

DIN 938

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Shank diameter

16 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information