Stud with threaded end ≈ 1 d DIN 938, A4/70 stainless steel, plain
STUD-DIN938-A4/70-M24X110
Art.-no. 0277924110
EAN 4048539639809
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 110 mm |
Thread length (metric thread) (l2) | 54 mm |
Thread length 2 (metric thread) (l3) | 24 mm |
Standards | DIN 938 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 24 mm |
Product class | A |
