Welcome to Würth Slowakia For trade customers only

Stud with threaded end ≈ 1 d DIN 938, blue passivated zinc plated 8.8 steel (A2K)

DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M16X110

Art.-no. 0258416110

EAN 4053478232431

Price for selected packaging unit
Stud with threaded end ≈ 1 d DIN 938, blue passivated zinc plated 8.8 steel (A2K)

Art.-no. 0258416110

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M16

Length (l1)

110 mm

Thread length (metric thread) (l2)

38 mm

Thread length 2 (metric thread) (l3)

16 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Shank diameter

16 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information