Stud with threaded end ≈ 1 d DIN 938, blue passivated zinc plated 8.8 steel (A2K)
DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M30X150
Art.-no. 0258430150
EAN 4048539591855
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M30 | 
| Length (l1) | 150 mm | 
| Thread length (metric thread) (l2) | 72 mm | 
| Thread length 2 (metric thread) (l3) | 30 mm | 
| Standards | DIN 938 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Without head | 
| Drive type | Without drive | 
| Thread type | Metric thread | 
| Pitch | 3.5 mm | 
| Thread form | Standard metric thread | 
| Shank diameter | 30 mm | 
| Product class | A | 
 
 
 
