Stud with threaded end ≈ 1 d DIN 938, blue passivated zinc plated 8.8 steel (A2K)
DIN 938 steel 8.8 zinc plated
STUD-DIN938-8.8-(A2K)-M5X20
Art.-no. 0258405020
EAN 4047376289765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Thread length (metric thread) (l2) | 15 mm |
Thread length 2 (metric thread) (l3) | 5 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 5 mm |
Product class | A |
