Stud with threaded end ≈ 1 d DIN 938, plain 10.9 steel
DIN 938 bare steel 10.9
STUD-DIN938-10.9-M27X90
Art.-no. 0258627090
EAN 4050642678705
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Length (l1) | 90 mm |
Thread length (metric thread) (l2) | 60 mm |
Thread length 2 (metric thread) (l3) | 27 mm |
Standards | DIN 938 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Shank diameter | 27 mm |
Product class | A |
